
Magnetic Strips, 0.5" x 300" Per Roll, PK3
Mfr # 61425
Zoro # G5638508
product price: $26.36
/pk 3, $8.79/eaKey Features
Material
Flexible Magnet, Adhesive
Color
Black
Recommended Age
4+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61425
Zoro #
G5638508
UPC #
194629084852
Country of Origin
China
Details
Material
Flexible Magnet, Adhesive
Color
Black
Recommended Age
4+ Years
Recommended Grade
PK+
Description
A must have for every home and classroom, Hygloss Self-Adhesive Magnetic Tape is perfect for allowing almost anything to stick to a metal surface like a desk, dry-erase board, locker or refrigerator. With Hygloss self-adhesive Magnetic Tape, the possibilities are endless! Cut to any size, then peel and stick to virtually any material: wood, metal, paper or plastic, to turn all your kids crafts into decorations for any magnetic surface. You can also use it to hang business cards or notices on the refrigerator. Teaching is made easy with magnetic tape; attach a strip of magnet to word strips or classroom decorations to easily display on a dry erase board. Hygloss Self-Adhesive Magnetic Tape provides the ultimate combination of fun, educational and convenient! Each roll measures 0.5" x 300". Sold as a pack of 3 rolls.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.