
Piano Border, 12 Strips/36 Feet Per Pack, 6PK
Mfr # 33672
Zoro # G415976416
product price: $36.59
/pk 6, $6.10/eaKey Features
Recommended Age
3+ years
Material
Paper
Includes
72 Strips
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33672
Zoro #
G415976416
UPC #
194629063581
Country of Origin
United States
Details
Recommended Age
3+ years
Material
Paper
Includes
72 Strips
Recommended Grade
Grade PK+
Color
Black, White
Description
This Piano Border is beautiful and versatile, featuring the 88 black and white keys of a piano. It's ideal for music class, musical themed activities, holiday and party decor, and even to make original paper crowns for children. Made from high quality card stock with a glossy finish, these borders are durable and can even be reused. Each pack includes 12 strips measuring 3 x 36, for a total of 36 feet of border. Sold as 6 packs for a total of 72 strips.
- Ideal for music class, musical themed activities, holiday and party decor, and even to make original paper crowns for children
- Features 88 black and white keys of a piano
- Each border strip measures 3 inches high x 36 inches long
- Borders are durable and can even be reused
- 12 strips (36 feet) per pack, sold as 6 packs, 72 strips (216 feet) total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.