Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6

  • Mfr # 61410

  • Zoro # G5638718


product price: $26.72
/pk 6, $4.45/ea

Key Features

Material
Flexible Magnet, Adhesive
Color
Black
Recommended Grade
PK+
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61410
Zoro #
G5638718
UPC #
194629051960
Country of Origin
China

Details

Material
Flexible Magnet, Adhesive
Color
Black
Recommended Grade
PK+
Recommended Age
4+ Years

Description

A must have for every home and classroom, Hygloss Self-Adhesive Magnetic Tape is perfect for allowing almost anything to stick to a metal surface like a desk, dry-erase board, locker or refrigerator. With Hygloss self-adhesive Magnetic Tape, the possibilities are endless! Cut to any size, then peel and stick to virtually any material: wood, metal, paper or plastic, to turn all your kids crafts into decorations for any magnetic surface. You can also use it to hang business cards or notices on the refrigerator. Teaching is made easy with magnetic tape; attach a strip of magnet to word strips or classroom decorations to easily display on a dry erase board. Hygloss Self-Adhesive Magnetic Tape provides the ultimate combination of fun, educational and convenient! Each roll measures 0.5" x 120". Sold as a pack of 6 rolls.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.