
Sunglasses Die-Cut Border, 12 Strips/36 Feet Per Pack, 6PK
Mfr # 33673
Zoro # G415976386
product price: $46.99
/pk 6, $7.83/eaKey Features
Recommended Age
3+ years
Includes
72 strips
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33673
Zoro #
G415976386
UPC #
194629068760
Country of Origin
United States
Details
Recommended Age
3+ years
Includes
72 strips
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor
Description
Sunny days are here and it's the perfect time to try on those sunglasses! This original die-cut border features 8 pairs of bright, realistic looking sunglasses. Use it to decorate a summer-themed or beach-themed bulletin board, or showcase your students' work with a caption - LOOK what we've learned!. This sunglasses trim will look sharp and attractive around a bulletin board, window, hallway or poster. Each pack includes 12 strips measuring 3 x 36, for a total of 36 feet of border. Sold as 6 packs for a total of 72 strips.
- Bright attractive designs
- Promotes classroom excitement
- Can also be cut and used as accents
- Strips measure 3" x 36"
- 12 strips (36 feet) per pack, sold as 6 packs, 72 strips (216 feet) total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.