
Turkey Die-Cut Border, 12 Strips/36 Feet Per Pack, 6PK
Mfr # 33686
Zoro # G015976243
product price: $54.29
/pk 6, $9.05/eaKey Features
Recommended Age
3+ years
Color
Multicolor
Recommended Grade
Grade PK+
Includes
72 strips
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33686
Zoro #
G015976243
UPC #
194629068791
Country of Origin
United States
Details
Recommended Age
3+ years
Color
Multicolor
Recommended Grade
Grade PK+
Includes
72 strips
Material
Paper
Description
This bright, fun Turkey Die-Cut Border is just the decor you need to dress up your classroom, home or party for Thanksgiving. This Turkey trim will look sharp and attractive around a bulletin board, window, hallway or poster. You can even make them into paper hats that your students will adore! Each pack includes 12 strips 3 x 36 each for a total of 36' of border. Sold as 6 packs for a total of 72 strips.
- Border can be used for framing windows, charts and bulletin boards.
- Bright attractive designs, in assorted colors
- Strips measure 3" x 36"
- Can also be cut and used as accents
- 12 strips (36 feet) per pack, sold as 6 packs, 72 strips (216 feet) total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.