Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Dowels, 1/4in x 12in, 75PK

  • Mfr # 84142

  • Zoro # G804842827


product price: $22.04
/pk 75, $0.29/ea

Key Features

Color
White Birch
Pack Size
75
Includes
75 Wooden Dowels
Material
Wood
Size
1/4in x 12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84142
Zoro #
G804842827
UPC #
194629111770
Country of Origin
United States

Dimensions

Size
1/4in x 12in

Details

Color
White Birch
Pack Size
75
Includes
75 Wooden Dowels
Material
Wood

Description

Hygloss Wooden Dowels are crafted from white birch, a very strong and durable wood. The rods will maintain their shape and straightness, thanks to the specialized kiln-drying process they go through. Since the wood comes unfinished, you can stain or paint the wooden dowels however you wish. No need to worry about getting splinters; these high quality dowel rods are sanded down and smooth to touch. Measures 1/4" x 12". Each pack includes 25 pieces. Sold as 3 packs for a total of 75 dowels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.