Zoro Homepage

1000W BT56 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S7921

  • Zoro # G0960743


product price: $59.59
/ea

Key Features

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
BT56
Max. Overall Bulb Length
15.5 in
Watts
1000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7921
Zoro #
G0960743
UPC #
045923079214
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15.5 in
Bulb Dia.
7 in

Details

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
BT56
Watts
1000W
Item
Bulb,HID,1000,BT56,Mogul Base,Metal Hali
Bulb Technology
HID
Bulb Finish
Clear
Color Rendering Index
65
Standards
Dry Rating
Lumens
100000L
Dimmable
Yes
Material
Glass / Metal
Application
Lighting
Location Rating
Dry
Color Temperature
4000K
Rated Life
12,000 hr
Average Light Bulb Life
12000 hrs

Description

Bulb,HID,1000,BT56,Mogul Base,Metal Hali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.