Zoro Homepage

13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish

  • Mfr # S8332

  • Zoro # G0953436


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Voltage
120 volts
Watts
13W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8332
Zoro #
G0953436
UPC #
045923083327
Country of Origin
China

Dimensions

Length
5.19 in
Bulb Dia.
2 in

Details

Item
Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub
Voltage
120 volts
Watts
13W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Non-Dimmable
Lumens
900L
Rated Life
15000
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Color Rendering Index
82
Light Color
Cool White

Description

Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.