Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500W BT56 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5837

  • Zoro # G0960874


product price: $39.70
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
BT56
Max. Overall Bulb Length
15.38 in
Watts
1500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5837
Zoro #
G0960874
UPC #
045923058370
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15.38 in
Bulb Dia.
7 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
BT56
Watts
1500W
Item
Bulb,HID,1500,BT56,Mogul Base,Metal Hali
Standards
Dry Rating
Lumens
167000L
Bulb Technology
HID
Bulb Finish
Clear
Color Rendering Index
65
Bulb UL Type
No UL Type
Application
Lighting
Dimmable
Yes
Material
Glass / Metal
Location Rating
Dry
Color Temperature
4200K
Rated Life
3,000 hr
Average Light Bulb Life
3000 hrs

Description

Bulb,HID,1500,BT56,Mogul Base,Metal Hali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.