Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150W ED17 HID Light Bulb - Medium Base - Coated White Finish

  • Mfr # S4853

  • Zoro # G0960978


product price: $21.95
/ea

Key Features

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Max. Overall Bulb Length
5.44 in
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4853
Zoro #
G0960978
UPC #
045923048531
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in
Bulb Dia.
2.13 in

Details

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Watts
150W
Item
Bulb,HID,150,ED17,Medium Base,Metal Hali
ANSI Code
M102/O
Color Rendering Index
70
Bulb Technology
HID
Standards
Dry Rating
Bulb Finish
Coated White
Bulb Operating Position
Universal
Lumens
12600L
Dimmable
Yes
Enlosed/Open
Both
Features
Lensed Lamp
Application
Lighting
Material
Glass / Metal
Location Rating
Dry
Bulb Start Type
Pulse Start
Color Temperature
3700K
Light Technology
HID
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,150,ED17,Medium Base,Metal Hali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.