Zoro Homepage

150W ED17 HID Light Bulb - Medium Base - Coated White Finish

  • Mfr # S4861

  • Zoro # G0960953


product price: $21.95
/ea

Key Features

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Max. Overall Bulb Length
5.44 in
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4861
Zoro #
G0960953
UPC #
045923048616
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in
Bulb Dia.
2.13 in

Details

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Watts
150W
Item
Bulb,HID,150,ED17,Medium Base,Metal Hali
ANSI Code
M102/E
Bulb Finish
Coated White
Bulb Operating Position
Universal
Bulb Technology
HID
Lumens
12500L
Standards
Dry Rating
Color Rendering Index
70
Features
Lensed Lamp
Dimmable
Yes
Material
Glass / Metal
Location Rating
Dry
Application
Lighting
Bulb Start Type
Probe Start
Color Temperature
3700K
Light Technology
HID
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,150,ED17,Medium Base,Metal Hali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.