Zoro Homepage

175W ED28 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5885

  • Zoro # G0961206


product price: $22.35
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Max. Overall Bulb Length
8.31 in
Watts
175W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5885
Zoro #
G0961206
UPC #
045923058851
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31 in
Bulb Dia.
3.5 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Watts
175W
Item
Bulb,HID,175,ED28,Mogul Base,Metal Halid
Standards
Dry Rating
Lumens
14400L
Color Rendering Index
65
Bulb Technology
HID
Bulb Finish
Clear
Material
Glass / Metal
Application
Lighting
Dimmable
Yes
Location Rating
Dry
Color Temperature
4200K
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,175,ED28,Mogul Base,Metal Halid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.