Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175W T15 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S4840

  • Zoro # G0961057


product price: $23.95
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
T15
Max. Overall Bulb Length
9.75 in
Watts
175W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4840
Zoro #
G0961057
UPC #
045923048401
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9.75 in
Bulb Dia.
1.88 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
T15
Watts
175W
Item
Bulb,HID,175,T15,Mogul Base,Metal Halide
Bulb Technology
HID
Bulb Finish
Clear
Color Rendering Index
65
Standards
Dry Rating
Lumens
14000L
Location Rating
Dry
Application
Lighting
Material
Glass / Metal
Dimmable
Yes
Color Temperature
4000K
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,175,T15,Mogul Base,Metal Halide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.