Zoro Homepage
This item is Discontinued.
Hygrade 250W ET18 HID Light Bulb - Mogul Base - Clear Finish S5902

250W ET18 HID Light Bulb - Mogul Base - Clear Finish (Discontinued)

  • Mfr # S5902
  • Zoro # G0961267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5902
Zoro #
G0961267
UPC #
045923059025
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9.66 in
Bulb Dia.
2.31 in

Details

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET18
Watts
250W
Item
Bulb,HID,250,ET18,Mogul Base,High Pressu
Bulb Technology
HID
Color Rendering Index
20
Lumens
32000L
Standards
Dry Rating
Bulb Finish
Clear
Bulb UL Type
No UL Type
Amps
2.083 A
Dimmable
Yes
Application
Lighting
Location Rating
Dry
Material
Glass / Metal
Color Temperature
2000K
Rated Life
32,000 hr
Average Light Bulb Life
32000 hrs

Description

Bulb,HID,250,ET18,Mogul Base,High Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.