Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400W ED37 HID Light Bulb - Mogul Extended Base - Coated White Finish

  • Mfr # S4259

  • Zoro # G0961635


product price: $29.39
/ea

Key Features

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
ED37
Max. Overall Bulb Length
11.5 in
Watts
400W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4259
Zoro #
G0961635
UPC #
045923042591
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11.5 in
Bulb Dia.
4.63 in

Details

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
ED37
Watts
400W
Item
Bulb,HID,400,ED37,Mogul Extended Base,Me
Standards
Dry Rating
Color Rendering Index
70
Bulb Finish
Coated White
Bulb Technology
HID
Lumens
40000L
Bulb UL Type
No UL Type
Dimmable
Yes
Material
Glass / Metal
Application
Lighting
Location Rating
Dry
Color Temperature
3700K
Rated Life
20,000 hr
Average Light Bulb Life
20000 hrs

Description

Bulb,HID,400,ED37,Mogul Extended Base,Me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.