Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600W TT76 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5911

  • Zoro # G0961809


product price: $70.95
/ea

Key Features

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
TT76
Max. Overall Bulb Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5911
Zoro #
G0961809
UPC #
045923059117
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11.5 in
Bulb Dia.
3 in

Details

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
TT76
Watts
600W
Item
Bulb,HID,600,TT76,Mogul Base,High Pressu
Color Rendering Index
65
Bulb Technology
HID
Standards
Dry Rating
Bulb Finish
Clear
Lumens
45000L
Dimmable
Non-Dimmable
Application
Lighting
Material
Glass / Metal
Amps
5 A
Location Rating
Dry
Color Temperature
6500K
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,600,TT76,Mogul Base,High Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.