Zoro Homepage

9W T4 LED Light Bulb - 2G7 Base - White Finish

  • Mfr # S8364

  • Zoro # G0956464


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Voltage
120 volts
Watts
9 W
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8364
Zoro #
G0956464
UPC #
045923083648
Country of Origin
China

Dimensions

Maximum Overall Length
5.69 in
Bulb Dia.
1.5 in
Nominal Length
5.69 in.
Overall Length
5.69 in

Details

Item
Bulb,CFL,9W,T4,2G7 Base,Single Twin 4 Pi
Voltage
120 volts
Watts
9 W
Bulb Base Type
2G7
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
580L
Rated Life
15,000 hr
Light Technology
Compact Fluorescent
Color Rendering Index
82
Bulb Finish
White
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Light Color
Warm White
Features
Lensed Lamp
Housing Color
White
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,9W,T4,2G7 Base,Single Twin 4 Pi, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.