Zoro Homepage

Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin

  • Mfr # S8366

  • Zoro # G0953348


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Voltage
120
Watts
13 W
Bulb Base Type
2GX7 (4-Pin)
Bulb Shape
T4
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8366
Zoro #
G0953348
UPC #
045923083662
Country of Origin
China

Dimensions

Length
6.19 in.

Details

Item
Compact LED Bulb
Voltage
120
Watts
13 W
Bulb Base Type
2GX7 (4-Pin)
Bulb Shape
T4
Dimmable
No
Lumens
800
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Light Color
Warm White
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,13W,T4,2GX7,4-Pin,Base,Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.