Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin

  • Mfr # S8346

  • Zoro # G0955064


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Voltage
120
Watts
26 W
Bulb Shape
T4
Dimmable
No
Lumens
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8346
Zoro #
G0955064
UPC #
045923083464
Country of Origin
China

Dimensions

Length
5.31 in.

Details

Item
Compact LED Bulb
Voltage
120
Watts
26 W
Bulb Base Type
4-Pin (GX24q)
Bulb Shape
T4
Color Temperature
3000K
Dimmable
No
Lumens
1800
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Bulb Finish
White
Bulb Beam Angle
360
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,26W,T4,GX24q-3,4-Pin,Base,Tri

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.