Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin

  • Mfr # S8365

  • Zoro # G0956595


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Voltage
120 volts
Watts
9 W
Bulb Base Type
2G7
Bulb Shape
T4
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8365
Zoro #
G0956595
UPC #
045923083655
Country of Origin
China

Dimensions

Length
5.69 in.

Details

Item
Compact LED Bulb
Voltage
120 volts
Watts
9 W
Bulb Base Type
2G7
Bulb Shape
T4
Dimmable
No
Lumens
580
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,9W,T4,2G7 Base,Single Twin 4 Pi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.