Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, HID, 100, ED17, Medium Base, Metal Halide

  • Mfr # S4851

  • Zoro # G0960664


product price: $24.15
/ea

Key Features

Bulb Shape
ED17
Watts
100 W
Bulb UL Type
No UL Type
Dimmable
No
Color Temperature
2100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4851
Zoro #
G0960664
UPC #
045923048517
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in.

Details

Bulb Shape
ED17
Watts
100 W
Item
HID Bulb
Bulb UL Type
No UL Type
Dimmable
No
Color Temperature
2100K
Light Technology
Metal Halide
Bulb Base Type
Medium

Description

HID Bulb, Bulb Shape ED17, Color Temperature 2100K, Light Technology Metal Halide, Watts 100 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.