Shop HYGRADE
See all product information
Create Account
175W ED17 HID Light Bulb - Medium Base - Coated White Finish
- Mfr # S4863
- Zoro # G0960917
product price:Â
$
24.29
/ea
Key Features
Bulb Base Type
Medium
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Max. Overall Bulb Length
5.44 in
Watts
175W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4863
- Zoro #
- G0960917
- UPC #
- 045923048630
- Country of Origin
- China
- Bulb Base Type
- Medium
- Bulb Beam Angle
- 360 Degrees
- Bulb Shape
- ED17
- Watts
- 175W
- Item
- Bulb,HID,175,ED17,Medium Base,Metal Hali
- Color Rendering Index
- 70
- Standards
- Dry Rating
- Bulb Finish
- Coated White
- Lumens
- 13300L
- Bulb Technology
- HID
- Material
- Glass / Metal
- Dimmable
- Yes
- Application
- Lighting
- Location Rating
- Dry
- Color Temperature
- 3700 K
- Rated Life
- 10,000 hr
- Average Light Bulb Life
- 10000 hrs
Dimensions
- Max. Overall Bulb Length
- 5.44 in
- Bulb Dia.
- 2.13 in
Description
Bulb,HID,175,ED17,Medium Base,Metal Hali
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.