Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, HID, 175, ED17, Medium Base, Metal Halide

  • Mfr # S5862

  • Zoro # G0961188


product price: $18.55
/ea

Key Features

Bulb Shape
ED17
Watts
175 W
Color Rendering Index
65
Bulb UL Type
No UL Type
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5862
Zoro #
G0961188
UPC #
045923058622
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-7/16

Details

Bulb Shape
ED17
Watts
175 W
Item
HID Bulb
Color Rendering Index
65
Bulb UL Type
No UL Type
Color Temperature
4000K
Dimmable
No
Light Technology
Metal Halide
Bulb Base Type
Medium

Description

HID Bulb, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4000K, Light Technology Metal Halide, Watts 175 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.