Zoro Homepage

Bulb, HID, 250, ED28, Mogul Base, Metal Halide

  • Mfr # S5831

  • Zoro # G0961258


product price: $25.89
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Watts
250 W
Color Rendering Index
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5831
Zoro #
G0961258
UPC #
045923058318
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31 in.

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Watts
250 W
Item
HID Bulb
Color Rendering Index
65
Lumens
22000L
Bulb Technology
HID
Bulb UL Type
No UL Type
Light Technology
Metal Halide
Color Temperature
4000K
Dimmable
No
Average Light Bulb Life
10000 hrs

Description

HID Bulb, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Light Technology Metal Halide, Watts 250 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.