Shop HYGRADE
See all product information
Create Account
350W ED37 HID Light Bulb - Mogul Extended Base - Coated White Finish
- Mfr # S4257
- Zoro # G0961346
product price:Â
$
29.99
/ea
Key Features
Bulb Base Type
Mogul Extended
Bulb Beam Angle
360 Degrees
Bulb Shape
ED37
Max. Overall Bulb Length
11.5 in
Watts
350W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4257
- Zoro #
- G0961346
- UPC #
- 045923042577
- Country of Origin
- China
- Bulb Base Type
- Mogul Extended
- Bulb Beam Angle
- 360 Degrees
- Bulb Shape
- ED37
- Watts
- 350W
- Item
- Bulb,HID,350,ED37,Mogul Extended Base,Me
- Bulb Technology
- HID
- Lumens
- 33000L
- Standards
- Dry Rating
- Bulb Finish
- Coated White
- Color Rendering Index
- 70
- Material
- Glass / Metal
- Dimmable
- Yes
- Location Rating
- Dry
- Application
- Lighting
- Color Temperature
- 3700 K
- Rated Life
- 20,000 hr
- Average Light Bulb Life
- 20000 hrs
Dimensions
- Max. Overall Bulb Length
- 11.5 in
- Bulb Dia.
- 4.63 in
Description
Bulb,HID,350,ED37,Mogul Extended Base,Me
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.