Shop PHILLIPS
See all product information
Create Account
Other Bulbs/Ballasts/Drivers
- Mfr # 467217
- Zoro # G023397450
product price:Â
$
10.35
/ea
Key Features
Max. Overall Bulb Length
42626
Color
Clear
Bulb Base Type
E39 1-Contact Mogul Screw
ANSI Code
S50
Bulb Shape
ED18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467217
- Zoro #
- G023397450
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Bulb Base Type
- E39 1-Contact Mogul Screw
- ANSI Code
- S50
- Bulb Shape
- ED18
- Watts
- 251 W
- Type
- High Pressure Sodium
- Color Temperature
- 2100 K
- Lumens
- 27,000 lm
- Operating Position
- Universal
- Application
- General and Street Lighting, Industrial, Warehouse, Post Top, Parking Lot
- Color Rendering Index
- 26
Dimensions
- Max. Overall Bulb Length
- 42626
Description
2-1/4 in Diameter x 9-13/16 in L, 251 W, 95 V, 3 A, 27000 Lumen, 2100 K, 26 CRI, Clear, Hard Glass, E39 1-Contact Mogul Screw Base, ED18, Universal Operating Position, High Pressure Sodium, HID LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.