Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, HID, 400, ED37, Mogul Base, Metal Halide

  • Mfr # S5833

  • Zoro # G0961678


product price: $24.49
/ea

Key Features

Bulb Shape
ED37
Watts
400 W
Color Rendering Index
50
Bulb UL Type
No UL Type
Color Temperature
3900K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5833
Zoro #
G0961678
UPC #
045923058332
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11-1/2

Details

Bulb Shape
ED37
Watts
400 W
Item
HID Bulb
Color Rendering Index
50
Bulb UL Type
No UL Type
Color Temperature
3900K
Dimmable
No
Light Technology
Metal Halide
Bulb Base Type
Mogul

Description

HID Bulb, Bulb Shape ED37, Color Rendering Index 50, Color Temperature 3900K, Light Technology Metal Halide, Watts 400 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.