Shop HYGRADE
See all product information
Create Account
Lightweight Knee Boot, Size 10, 16 in H, Steel Toe, Vinyl Upper, Resists: Salt Water, Solvents
- Mfr # SB-16 10
- Zoro # G521837540
product price:Â
$
27.95
/ea
Sold in multiples of 6 for
$167.70
Key Features
Upper Material
Vinyl
Toe Type
Steel
Resists
Salt Water, Solvents, Alkalis, Ozone, Blood, Grease, Tar, Gasoline and Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-16 10
- Zoro #
- G521837540
- UPC #
- 793770217104
- Country of Origin
- Unknown
- Upper Material
- Vinyl
- Toe Type
- Steel
- Resists
- Salt Water, Solvents, Alkalis, Ozone, Blood, Grease, Tar, Gasoline and Oil
Dimensions
- Size
- SZ 10
Description
Hygrade knee boot lightweight, size 10, 16 in H, steel toe, cleated sole, vinyl upper, resists: salt water, solvents, alkalis, ozone, blood, grease, tar, gasoline and oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.