
25 W LED 150-W EQ Mogul Base E-26 360 Degree
Mfr # HL-OC-25W-EX39-50K
Zoro # G112174993
product price: $49.69
/eaKey Features
Voltage
120V
Bulb Shape
Cylinder
Bulb Housing
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Surge Protection Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL-OC-25W-EX39-50K
Zoro #
G112174993
UPC #
027719000053
Country of Origin
China
Details
Voltage
120V
Watts
25W
Bulb Shape
Cylinder
Bulb Housing
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Surge Protection Device
Color
White
Description
Compact, High-Performance Omni-Directional LED Lamps are the ideal energy-efficient replacement for existing Incandescent, CFL, HPS and MH Lamp installations in a variety of applications. They are excellent for applications requiring 360° illumination.
- •25W High Performance LED Omni-Cob Lamp, 360°, (~150W HID), 50K, 3600 lm, 120~347V for Commercial Industrial Lighting Warehouse High Bay Light Fixture Garage Workshop
- •Replaces 150W Metal Halide / HPS Bulb
- •Easy Installation: No Ballast necessary. Direct Retrofit into E39 Base Fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.