
500 W LED Flood Light, 480V, NEMA 4, 69,200 Lumens
Mfr # HL-APF-500WD-50K-N4-480V
Zoro # G912174988
product price: $1,174.99
/ea
Free Shipping & Returns
Key Features
Color
White
Shape
Cylinder
Indoor/Outdoor Usage
Outdoor
Housing Material
Steel
Includes
Power Cable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HL-APF-500WD-50K-N4-480V
Zoro #
G912174988
UPC #
027719004310
Country of Origin
China
Details
Color
White
Shape
Cylinder
Indoor/Outdoor Usage
Outdoor
Watts
500W
Housing Material
Steel
Voltage
347-480V
Includes
Power Cable
Description
With enhanced Glare-Free Illumination and various Beam Spreads, AEON Provides Crisp Illumination, avoiding any Visual Discomfort. AEON's Proprietary Optics produce the Ideal Light Distribution and Beam Angles for Variety of Flood Lighting applications, while saving you up to 83% in Energy use compared to Traditional Lighting. Engineered with State-of-the-art technology for Efficiency, Glare Control, and Uniformity, the AEON features Instant On/Off, Dimming, Full Controllability, High Energy Efficiency, Flicker-Free Lighting and Complete Flexibility.
- •140 Delivered LpW. IP 66.
- •Life Span: 100,000 Hours
- •347V-480V
- •High Color Rendition: CRI>85
- •Adjustable in 15° Increments: 0-90° and 270° Tilt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.