LED Repl Lamp for 32W/42W PL CFL, 12W, 1248 Lumens, 5000K, 10-Pack

  • Mfr # HL-VL-G24-12W-50K

  • Zoro # G6147174


product price:  $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-VL-G24-12W-50K
Zoro #
G6147174
UPC #
027719001425
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 years
Length
2
Height
5.25
Bulb Dia.
2

Details

Item
LED Repl Lamp for 32W/42W PL CFL,PK10
Voltage
120V-277V
Watts
12W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
Color Temperature
5000K
Lumens
1248
Rated Life
50,000 hr
Color Rendering Index
80
Wattage Equivalency
32W/42W PL CFL
Bulb Operating Temp. Range
-22°+140°F (-30+60°C)
Standards
LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor
For Use With
Offices, Schools, Hotels, Restaurants, Retail & Healthcare.
Application
Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare
Features
Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant

Description

LED Repl Lamp for 32W/42W PL CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.