LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack

  • Mfr # HL-G24-12W-35K

  • Zoro # G6147156


product price:  $154.99
/pk 10, $15.50/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-G24-12W-35K
Zoro #
G6147156
UPC #
027719001241
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 years
Height
5.75
Length
1.4
Bulb Dia.
1.4

Details

Item
LED Repl Lamp for 32W/42W PL CFL,PK10
Voltage
120V-277V
Watts
12W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
Color Temperature
3500K
Lumens
1360
Rated Life
50,000 hr
Color Rendering Index
80
For Enclosed Fixtures
No
Standards
LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
Bulb Operating Temp. Range
-22°+140°F (-30+60°C)
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor
Application
Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare
For Use With
Offices, Schools, Hotels, Restaurants, Retail & Healthcare.
Features
Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant

Description

LED Repl Lamp for 32W/42W PL CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.