Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CobraStrike In-Ear True Wireless Stereo Bluetooth Gaming Earbuds with Microphone and Charging Case

  • Mfr # 15524

  • Zoro # G015620863


product price: $39.99
/ea

Key Features

Includes
True Wireless Gaming Earbuds, Charging Case, S/M/L Ear Gels, USB-C Charging Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15524
Zoro #
G015620863
UPC #
633755155246
Country of Origin
China

Details

Includes
True Wireless Gaming Earbuds, Charging Case, S/M/L Ear Gels, USB-C Charging Cable
Item
Universal Gaming Headsets
Color
Black

Description

Slither your way to victory with CobraStrike Gaming Earbuds from HyperGear. These true wireless earbuds are scaled with professional gaming-grade advantages to enhance your playing with ultra-low-latency no-lag audio, positional sound, and incredibly long-lasting battery life. Equipped with Bluetooth technology, these earbuds quickly and seamlessly pair to your devices for immersive, game-ready sound anywhere! Since every millisecond is crucial for victory, just turn on the 60-ms ultra-low-latency gaming mode for ideally synced real-time audio with no delay. Hear footsteps, explosions, and more before your enemies even see you as powerful 13-mm neodymium drivers provide an immersive, positional stereo sound experience. Ideal for in-game chat and calls, the built-in microphone picks up your voice, loud and clear. And CobraStrike's mesmerizing LED eyes will enhance your everyday loadout. Strike first and strike fast with CobraStrike!


  • 13-mm neodymium drivers reproduce full dynamic range from bass to highs
  • Frequency response: 20 Hz to 20 kHz
  • TWS technology for truly wire-free experience using Bluetooth 5.0
  • up to 33 ft. wireless range
  • Universal compatibility with all Bluetooth-enabled devices for use with mobile or at-home gaming
  • 60-ms ultra-low-latency mode
  • ideal for gaming
  • Touch sensor controls for easy switching between game mode and music, control playlist, or answer/reject calls
  • Quick-pair technology automatically connects earbuds to last device paired with as soon as they are removed from case
  • Passive noise cancellation blocks background yet still lets in enough to remain connected to environment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.