Zoro Homepage

Flexi Pro USB-C to Lightning Soft-Touch Silicone Fast Charge and Sync Cable, 10ft, Black

  • Mfr # 16008

  • Zoro # G015576788


product price: $34.99
/ea

Key Features

Includes
Charging Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16008
Zoro #
G015576788
UPC #
633755160080
Country of Origin
China

Details

Item
USB-C to Lightning Cables
Includes
Charging Cable
Color
Black

Description

It's time for a charging upgrade. Super-soft and super-bendy, the HyperGear Flexi Pro USB-C to Lightning Fast Charge and Sync Cable flows where you take it and stays where you want it no more twists, kinks, and tangles. The super-durable and tear-resistant exterior is 10x stronger than standard cables while being oh-so-soft to the touch, and it comes with a silicone cable strap for on-the-go convenience. MFi certified for safe and seamless use with all Apple Lightning devices, and Power Delivery-enabled so you can super-fast charge your iPhone from 0 to 50% in around 25 minutes.


  • MFi certified for safe use with Apple devices
  • USB-C to Lightning connection
  • Supports up to 35 watts USB-C Power Delivery
  • Super-fast charging for Lightning devices
  • High-speed data sync
  • Super-soft and flexible
  • tangle-free
  • Super-durable and tear-resistant
  • 10x stronger than standard cables
  • Extra-long reach for total convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.