Zoro Homepage

IntelliCast Road FM Transmitter and Car Charger, Black,

  • Mfr # 15857

  • Zoro # G715576767


product price: $24.99
/ea

Key Features

Includes
FM Transmitter Car Charger
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15857
Zoro #
G715576767
UPC #
633755158575
Country of Origin
China

Details

Includes
FM Transmitter Car Charger
Item
FM Transmitters
Color
Black

Description

Add Bluetooth functionality to any car! Just plug the HyperGear IntelliCast Road into your car's power outlet, tune it to your FM radio, and start streaming your music and taking hands-free calls through your stereo system all without breaking the bank. Combining the latest Bluetooth wireless technology and a noise-reducing microphone, you get seamless pairing, reliable connection strength, and voice quality so crystal clear you'll never have to repeat yourself to your voice assistant. It is designed with oversized button controls and a large display for effortless use on busy roads. It's also equipped with a trio of high-speed charging ports so both driver and passenger can fuel up fast plus is kitted out with color-changing LED rim lighting to add some flair to your daily drive. Drive smarter, charge faster, and do it all in style with the IntelliCast Road.


  • Easily play Bluetooth audio through your car's FM radio for music streaming, hands-free calls, GPS directions, and more
  • solid FM transmission strength on bands 87.5 through 108.0 MHz
  • Works with all Bluetooth-enabled phones, tablets, and laptops
  • Noise-reducing microphone
  • One 3.1-amp (15 watts max) USB-C port, one 3.1-amp (15 watts max) USB port, and one 1-amp USB port (5 watts max)
  • max output of 15 watts
  • Space-saving design
  • plugs into car's 12-volt accessory port/cigarette lighter socket
  • Large digital display and oversized buttons for easy control
  • Color-changing LED rim lighting for added flair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.