Zoro Homepage

SpeedBoost 25-Watt PD Dual-Output USB-C Wall Charger Kit

  • Mfr # 15626

  • Zoro # G411782752


product price: $34.99
/ea

Key Features

Color
Black
Includes
Wall Charger, 6ft USB-C to USB-C Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15626
Zoro #
G411782752
UPC #
-
Country of Origin
China

Details

Item
USB & USB-C Wall Chargers
Color
Black
Includes
Wall Charger, 6ft USB-C to USB-C Cable

Description

Boost your drive with Power Delivery and PPS efficient fast charging technology! The SpeedBoost Dual-Output USB-C Wall Charger Kit is a complete super-fast charging upgrade package. The charger showcases a 25-watt USB-C PD port with more than 4x the power of standard chargers, capable of taking the newest and biggest Android phones from 0 to 50% in under 30 minutes. And with PPS support for compatible phones, the charger is able to make micro-adjustments throughout the entire super-fast charging cycle that boost its efficiency, charge your phone even faster, and protect your battery from harmful heat buildup. The included 6 ft. USB-C to USB-C cable is rated to carry all that high-speed power to your phone or tablet, and the additional 12-watt USB port is compatible with all charging cables that use a USB-A connector, so you can power up all your daily tech accessories, too: power banks, smartwatches, wireless earbuds, and even video game controllers. Upgrade to cutting-edge charging tech, and feel the speed of a SpeedBoost super-fast charge today!


  • •Kit includes dual-port wall charger and 6-ft. USB-C to USB-C PD fast-charging cable that's 5x stronger than standard cables
  • •fits Android phones and tablets, iPad Pro and mini models, power banks, earbuds, headphones, etc.
  • •Compact wall charger is 2 chargers in 1
  • •charges phone and accessories together
  • •Made for USB-C devices as well as USB-A devices
  • •Power Delivery and PPS efficient fast charge technology
  • •Smart chip technology detects each device's charging needs and automatically regulates flow of power to optimally charge batteries
  • •25-watt total max output
  • •25-watt USB-C PD/PPS output
  • •12-watt USB output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.