Zoro Homepage

SpeedBoost 50-Watt Quad PD Car Charger, Black

  • Mfr # 15785

  • Zoro # G115577210


product price: $29.99
/ea

Key Features

Includes
50W Quad Car Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15785
Zoro #
G115577210
UPC #
633755157851
Country of Origin
China

Details

Color
Black
Item
USB-C Car Chargers
Includes
50W Quad Car Charger

Description

Boost your drive with Power Delivery and PPS fast charge technology! The SpeedBoost 50-Watt Quad Car Charger from HyperGear gives super-fast charging for 2 phones, 2 tablets, or up to 4 devices and accessories at the same time. Enhanced with the most cutting-edge charging technologies, both of the 25-watt USB-C PD ports each provide more than 4x the power of your car's built-in USB port, bringing the latest iPhone and Android phones from 0 to 50% in under 30 minutes. And with PPS support for compatible phones, the charger is able to make micro-adjustments throughout the entire charging cycle that boost its energy efficiency while also protecting your battery from harmful heat buildup. Plug all of your power-hungry devices into the SpeedBoost 50-Watt Quad Car Charger and always arrive fully charged!


  • Fast charge 4 devices at once
  • Power Delivery and PPS efficient Fast Charge technology
  • Fast charging for iPhone, iPad, and Android
  • Compatible with Samsung super-fast charging
  • 50 watts total max output
  • Dual 25-watt USB-C Power Delivery with PPS
  • Dual 18-watt USB adaptive Fast Charge
  • DC input: 12 volts to 24 volts
  • Universal compatibility
  • SmartChip safety features

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.