Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, HyperKewl(TM), Hook-and-Loop, Orange, 2XL/3XL

  • Mfr # 6538OR-2XL3XL

  • Zoro # G402203914


product price: $42.06
/ea

Key Features

Color
Orange
Material
HyperKewl(TM)
Closure Type
Hook-and-Loop
Length
29 in
Cooling Time
5-10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6538OR-2XL3XL
Zoro #
G402203914
UPC #
816230011415
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
29 in
Fits Chest Size
58 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Size-Body Type
Long

Details

Item
Cooling Vest
Color
Orange
Material
HyperKewl(TM)
Closure Type
Hook-and-Loop
Cooling Time
5-10 hr
ANSI Class
2
Workwear Cooling Technology
Cold Water Emersion
Features
Water Repellent Nylon Liner
Standards
ANSI Class 2
Includes Battery
No
Cooling Method
Evaporative
Maximum Cooling Time
5 to 10 hr
Cleaning and Care Instructions
Machine Wash
Number of Cooling Inserts Included
0
Secondary Hazard
None
Includes Cooling Inserts
No
Garment Type
Vest
High-Visibility
Yes
Cooling Temperature
15 Degrees F Below Air Temperature
Back Stripe Pattern
H

Description

Coiling Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.