Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, HyperKewl(TM), Hook-and-Loop, Yellow, L/XL

  • Mfr # 6538OR-LXL

  • Zoro # G902203933


product price: $42.45
/ea

Key Features

Color
Yellow
Material
HyperKewl(TM)
Closure Type
Hook-and-Loop
Length
27 in
Cooling Time
5-10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6538OR-LXL
Zoro #
G902203933
UPC #
816230011422
Country of Origin
China

Dimensions

Size
L/XL
Length
27 in
Fits Chest Size
54 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size-Body Type
Long

Details

Item
Cooling Vest
Color
Yellow
Material
HyperKewl(TM)
Closure Type
Hook-and-Loop
Cooling Time
5-10 hr
Features
Water Repellent Nylon Liner
ANSI Class
2
Workwear Cooling Technology
Cold Water Emersion
Standards
ANSI Class 2
Number of Cooling Inserts Included
0
Cooling Temperature
15 Degrees F Below Air Temperature
Includes Cooling Inserts
No
Cleaning and Care Instructions
Machine Wash
Secondary Hazard
None
Garment Type
Vest
Back Stripe Pattern
H
Maximum Cooling Time
5 to 10 hr
Cooling Method
Evaporative
Includes Battery
No
High-Visibility
Yes

Description

Coiling Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.