Zoro Homepage
This item is Discontinued.
Hyperkin Hyperkin M07246 10 ft. Cadet Premium Controller for Nes Consoles - Gray M07246

Hyperkin M07246 10 ft. Cadet Premium Controller for Nes Consoles - Gray (Discontinued)

  • Mfr # M07246
  • Zoro # G404008555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07246
Zoro #
G404008555
UPC #
813048019060
Country of Origin
China

Description

Experience classic gaming with a premium peripheral at your disposal. Hyperkin's "Cadet" Premium Controller for NES features an eight-way directional pad and two action buttons, enough for you to storm the castle and save the princess. Its 10 ft. cable allows for comfortable movement around your console.

Features
  • Premium build quality with comfortable, ergonomic design
  • Compatible with all NES models
  • 10 ft. cable
Specifications
  • Color: Grey
  • Cable Length: 10 ft.
  • Dimension: 6" L x 2" W x 5" H
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.