Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hyperline Modular Blank patch panel 24 ports 1U PPBL4-19-24-RM

Modular Blank patch panel 24 ports 1U (Discontinued)

  • Mfr # PPBL4-19-24-RM
  • Zoro # G109851272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPBL4-19-24-RM
Zoro #
G109851272
UPC #
809380051547
Country of Origin
China

Description

Numerical marking of ports on the front side of the panel, Space for additional marking- KJNE & KJ2 jacks are ideal for this patch panel- Hyperline patch cord usage provides the best connection- CERTIFICATIONS & COMPLIANCE: UL 94V-0- Suitable for horizontal cabling installations as well as creating consolidation points in the horizontal subsystem.- Suitable for installation in data centers, telecom rooms and network equipment areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.