This item is Discontinued.

Hypersign Digital Signage Tristate Apartment Furnishres B9006 Replacement Caster Wheels - Black & Silver; 4 x 2 x 2 in. B9006

Tristate Apartment Furnishres B9006 Replacement Caster Wheels - Black & Silver; 4 x 2 x 2 in. (Discontinued)

  • Mfr # B9006
  • Zoro # G403993937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B9006
Zoro #
G403993937
UPC #
742948990653
Country of Origin
China

Description

Features
  • Heavy duty caster wheels for bed frame 2 Locking & 2 None Locking
  • Bed wheels provide an easy replacement solution
  • Plastic plug inserts included
Includes
  • 2 Locking & 2 None Locking
Specifications
  • Color: Black, Silver
  • Material: Metal/Plastic
  • Dimension: 4"H x 2"W x 2"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.