This item is Discontinued.

Hypersign Digital Signage Tristate Apartment Furnishres B9016 Extension Bracket for Footboard Attachment - Black; 4 x 16 x 2 in. B9016

This item is Discontinued.

Hypersign Digital Signage

Tristate Apartment Furnishres B9016 Extension Bracket for Footboard Attachment - Black; 4 x 16 x 2 in. (Discontinued)

Mfr # B9016
Zoro # G003993931
UPC # 742948990684
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B9016
Zoro #
G003993931
UPC #
742948990684
Country of Origin
China

Description

This extension bracket for headboard-only style bed frame allows easy attachment of bolt-on footboard. Fits Twin, Full, Queen & King size bed frames. Provides extra secure connections, reducing shifting and squeaking.

Features
  • This extension bracket for headboard-only style bed frame allows easy attachment of bolt-on footboard
  • Provides extra secure connections, reducing shifting and squeaking.
Specifications
  • Color: Black
  • Material: Metal
  • Dimension: 4" x 16" x 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.