This item is Discontinued.

Hypersign Digital Signage Tristate Apartment Furnishres C1408 Chardonnay 3-Drawer Buffet - White; 31 x 45 x 15 in. C1408

This item is Discontinued.

Hypersign Digital Signage

Tristate Apartment Furnishres C1408 Chardonnay 3-Drawer Buffet - White; 31 x 45 x 15 in. (Discontinued)

Mfr # C1408
Zoro # G003850241
UPC # 742948987561
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1408
Zoro #
G003850241
UPC #
742948987561
Country of Origin
China

Description

The beauty of modern farmhouse styling emanates from this 3 Door Console table with Glass Door. With three drawers and three doors, it offers generous storage both open and hidden.

Add a sophisticated look to your contemporary aesthetic with this handsome three-drawer buffet table, showcasing a rich white finish. Its sleek rectangle silhouette blends effortlessly into any casual or formal space, while its door panels add a shimmering touch to your decor.

Specifications
  • Collection: Chardonnay
  • Finish: White
  • Material: MDF Wood / Glass
  • Dimension: 31" H x 45" W x 15" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.