Tristate Apartment Furnishres D1026 Afton Dinette Set - White

  • Mfr # D1026

  • Zoro # G803850304


product price:  $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1026
Zoro #
G803850304
UPC #
742948989497
Country of Origin
China

Description

This is their high-quality 3 Piece Pub Table Set, which has a design that's both elegant and functional. It's an ideal choice to occupy the space in a dining room, kitchen or Bistro offering a spot for beverages, knick-knacks and more. The table top provides a smooth surface that's Easy and convenient to do the cleaning. With simple, clean lines, this round bar table looks good in a variety of decor styles. Two bar stools feature a sturdy powder-coated steel frame and ergonomic backrest. This set of bar table and stools combines functional design with a traditional look, resulting in comfortable and stylish seating for you and your guests.

The Afton Dining Set’s strong metal frame blends and weaves beautifully to create an intricate design in the legs and backs of this set. Atop this frame sits comfortable upholstered faux leather seats and a wood table top with a cobblestone finish for a refined modern solution to any space.

Specifications
  • Collection: Afton
  • Finish: White
  • Frame Material: Metal
  • Table Top Material: Wood
  • Upholstery: Faux Black Leather
  • Table Dimension: 30" H x 35" W x 22" D
  • Table Dimension: 29" H x 21" W x 17" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products