ATTC Plasma Shield
Mfr # 220742
Zoro # G4243307
product price: $36.45
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Beveling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220742
Zoro #
G4243307
UPC #
769255865214
Country of Origin
United States
Details
Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Beveling
Maximum Current
130 A
For Material Type
Mild Steel
Description
Shield, Compatible with Brand Hypertherm, Cutting Configuration Beveling, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.