Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Shield

  • Mfr # 220764

  • Zoro # G4243255


product price: $26.69
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220764
Zoro #
G4243255
UPC #
769255751784
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
For Material Type
Mild Steel
Compatible with Model
HPR260XD/HPR400XD
Maximum Current
260 A
Compatible with Series
HPR

Description

Shield, Compatible with Model HPR260XD/HPR400XD, Compatible with Brand Hypertherm, Compatible with Series HPR, Cutting Configuration Standoff Cutting, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.