Zoro Homepage

Hydraulic Directional Control Valve

  • Mfr # 9503

  • Zoro # G516553998


product price: $825.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9503
Zoro #
G516553998
UPC #
662536127516
Country of Origin
United States

Details

Item
VALVE, REMOTE,3-WAY/4-WAY

Description

Hydraulic Directional Control Valve, Flow Rate - Maximum Not Applicable, Number of Positions Two Positions, Number of Ways Three-Way/Four-Way, Pressure Setting - Maximum Not Applicable, Spool Action Not Applicable, Port Connections Pressure, Tank, Center Position Not Applicable, Series Not Applicable, Number of Spools Not Applicable, Pressure Setting - Minimum Not Applicable, Actuation Mechanism Manual, Mounting Remote-Mounted, Relief Valve Pressure Setting - Maximum 500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.