Zoro Homepage

Swing Clamp, 0.446 in L Stroke, 8295 lb Max Force, Single Acting/Double Acting Function

  • Mfr # 110106

  • Zoro # G709196384


product price: $4,445.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110106
Zoro #
G709196384
UPC #
662536378024
Country of Origin
United States

Description

Hytec Swing Clamp, 0.446 in Stroke Length, 8295 lb Maximum Force, Function: Single Acting/Double Acting, 90 deg Swivel, Left Hand Swivel Direction, 7/16-20 UNF SAE-4 Port, 10 cu-in/min Maximum Oil Flow, 2.41 sq-in Effective Area Clamped, 1.52 cu-in Oil Capacity Clamped, 0.16 cu-in Oil Capacity Unclamped, 500 to 3500 psi Pressure, 1045 Steel Clamping Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.