Hydraulic Valve Manifolds & Subplates
- Mfr # 100972
- Zoro # G622760860
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.95 in
Port Connection Size
7/16"-20
Pressure - Maximum
5,000 psi
Wire Rope Length
2 in
Overall Height
0.904 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100972
- Zoro #
- G622760860
- UPC #
- 662536319676
- Country of Origin
- United States
- Pressure - Maximum
- 5,000 psi
- Body Material
- Steel
- Item
- Hydraulic Valve Manifolds & Subplates
Dimensions
- Overall Width
- 1.95 in
- Port Connection Size
- 7/16"-20
- Wire Rope Length
- 2 in
- Overall Height
- 0.904 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hydraulic Valve Manifolds & Subplates, Body Material Steel, Overall Height 0.904 in, Overall Length 2 in, NFPA Size D03, Overall Width 1.95 in, Pressure - Maximum 5,000 psi, Port Connection Size 7/16 In.-20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.